Diba Omni-Lok™ Compact Tubing End Fitting, inverted cone, 1/8"OD, 1/4"-28 UNFM; 10/pk

Representative image only.

Diba Omni-Lok™ Compact Tubing End Fitting, inverted cone, 1/8"OD, 1/4"-28 UNFM; 10/pk

Diba | Mfr: 002245| Item: 2193995

Removable and reuable system provides quick and convenient connections

$124.06CAD / Pkg of 10

$124.06CAD / Pkg of 10

Buy It Together

Current Item

Diba Omni-Lok™ Compact Tubing End Fitting, inverted cone, 1/8"OD, 1/4"-28 UNFM; 10/pk
Diba Omni-Lok™ Compact Tubing End Fitting, inverted cone, 1/8"OD, 1/4"-28 UNFM; 10/pk
2193995

$124.06CAD / Pkg of 10
+ =
Total Price 172.39 ADD 2 ITEMS TO CART
Product Description

Key Features

  • ETFE cone is the only material in the fluid path, providing excellent chemical resistance

More About this Item

None of the parts are permanently attached to the tubing, so both fittings and inverted cones can easily be removed and reused. Select polypropylene (PP) compact head fittings from a range of colors for easy identification. PEEK fittings are excellent for higher temperature applications and are available in compact head, standard head, or short thread styles. Compact head fittings are ideal for tight spaces; short thread fittings are great for shallow thread ports.

Select from short or long inverted cones (ferrules). Short inverted cones are designed to give most thread engagement in shallow ports.

Specifications
  • Length (")43/64
  • Fitting MaterialPEEK
  • Width (InchShort)1/4
  • Connection TypeCompression x UNF(M)
  • Number Of Ports2
  • Thread size UNF(M) (port 1) (InchShort)1/4"-28
  • Compression Size / Tube Od (Port 2) (in)1/8
  • ColorNatural
  • Max Operating Pressure (PSI)250
  • DescriptionOmni-Lok™ Compact Tubing End Fitting, inverted cone, 1/8"OD, 1/4"-28 UNFM; 10/pk
Reviews
Q&A