Dibafit™ Short Inverted Cone (Ferrule), 3.0 mm OD tubing, ETFE; 10/pk

Representative image only.

Dibafit™ Short Inverted Cone (Ferrule), 3.0 mm OD tubing, ETFE; 10/pk

Diba | Mfr: 008CZ30| Item: 2194046

Chemically inert ETFE cone is the only component in the fluid path

$48.33CAD / Pkg of 10

$48.33CAD / Pkg of 10
Product Description

Key Features

  • Constructed of durable ETFE

More About this Item

Utilize these ETFE inverted contes in your chromatography fluid path.

Specifications
  • Fitting MaterialETFE
  • Compression Size / Tube Od (Port 1) (in)1/8
  • Compression Size / Tube Od (Port 1) (mm)3
  • Max Operating Pressure (PSI)250
  • DescriptionShort Inverted Cone (Ferrule), 3.0 mm OD tubing, ETFE; 10/pk
Reviews
Q&A