Dibafit™ Inverted Cone (Ferrule), ETFE, 1/8" (3.2 mm); 10/pk

Representative image only.

Dibafit™ Inverted Cone (Ferrule), ETFE, 1/8" (3.2 mm); 10/pk

Diba | Mfr: 001545| Item: 2193959

Chemically inert ETFE cone is the only component in the fluid path

$54.22CAD / Pkg of 10

$54.22CAD / Pkg of 10
Product Description

Key Features

  • Constructed of durable ETFE

More About this Item

Utilize these ETFE inverted contes in your chromatography fluid path.

Specifications
  • Fitting MaterialETFE
  • Compression Size / Tube Od (Port 1) (in)1/8
  • Compression Size / Tube Od (Port 1) (mm)3.2
  • Max Operating Pressure (PSI)250
  • DescriptionInverted Cone (Ferrule), ETFE, 1/8" (3.2 mm); 10/pk
Reviews
Q&A