Dibafit™ Short Inverted Cone (Ferrule), 2.5 mm OD tubing, ETFE; 10/pk

Representative image only.

Dibafit™ Short Inverted Cone (Ferrule), 2.5 mm OD tubing, ETFE; 10/pk

Diba | Mfr: 008CZ25| Item: 2194045

Chemically inert ETFE cone is the only component in the fluid path

$41.55CAD / Pkg of 10

$41.55CAD / Pkg of 10
Product Description

Key Features

  • Constructed of durable ETFE

More About this Item

Utilize these ETFE inverted contes in your chromatography fluid path.

Specifications
  • Fitting MaterialETFE
  • Compression Size / Tube Od (Port 1) (in)3/32
  • Compression Size / Tube Od (Port 1) (mm)2.5
  • Max Operating Pressure (PSI)250
  • DescriptionShort Inverted Cone (Ferrule), 2.5 mm OD tubing, ETFE; 10/pk
Reviews
Q&A