Davis Instruments 6322C Cabled Integrated Sensor Suite

Representative image only.

Davis Instruments 6322C Cabled Integrated Sensor Suite

Davis Instruments | Mfr: 6322C| Item: 8640356

Cabled version perfect for areas with signal interference

$1,503.01CAD / Each

$1,503.01CAD / Each

Buy It Together

Current Item

Davis Instruments 6322C Cabled Integrated Sensor Suite
Davis Instruments 6322C Cabled Integrated Sensor Suite
8640356

$1,503.01CAD / Each
+ + + =
Total Price 3054.93 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Barometric pressure
  • Forecast
  • Inside & outside temperature
  • Inside & outside humidity
  • Heat index
  • Dew point
  • Moon phase
  • Record rainfall for minutes, hours, days, month, year and storm
  • Capture rainfall totals for last 24 storms
  • Rain rate for minutes, hours, days and months
  • Wind direction & speed
  • Wind chill
  • Time & date
  • Time of sunrise & sunset
  • Anemometer is detachable for ultimate flexibility — mount with integrated sensor suite as shown, or mount separately using the included 40' (12m) cable
  • Rain bucket is self-emptying for exceptionally accurate readings
  • Wireless integrated sensor suite runs on solar power. Lithium battery provides backup at night and during cloudy, wintry days
  • Temperature and humidity sensors are located inside the radiation protective shield
  • Optional tripod makes installation even easier. Brackets at the base of legs tilt to mount on roof or uneven terrain
  • Frequent update interval — every 2.5 seconds, compared to the 3 to 15 minutes found on other stations
  • Sophisticated forecasting algorithm. Takes wind and temperature into account — not just barometric pressure
  • Over 80 graphs and over 70 alarms available on the console
  • 1 year warranty

More About this Item

The Davis Vantage Pro2 weather station has greater accuracy and doubles the transmitting distance of the orginal Vantage Pro. Stations measure and display barometric pressure, indoor and outdoor temperature and humidity, heat index, dew point, wind direction and speed, wind chill, rain fall, time, date, forecasts, moon phase, sunrise, and sunset. Weather messages scroll across the bottom of the digital display for more detailed information.



Vantage Pro2 Plus™ models 86403-11 allow you to read UV index and dose, solar radiation, and evapotranspiration. Use optional repeaters to boost signal strength and transmitting range.

Software for storing (data logging) and analyzing weather patterns available in USB and serial port connection versions, see item number 86403-54 (USB) or 86403-52 (serial port).

What's included: 100 ft (30 m) cable (connects console to sensor suite), 40 ft (12 m) cable (connects anemometer to sensor suite), integrated sensor suite, and mounting hardware.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • Max Wind Speed (mph)150
  • Min Wind Speed (mph)0
  • Barometric Pressure Accuracy (PSI)±0.03" Hg (1.0 mbar)
  • Max Temperature (Outside) (° F)150
  • Min Temperature (Outside) (° F)-40
  • Temperature Accuracy (Outside) (° F)±1
  • Max Temperature (Outside) (° C)65
  • Min Temperature (Outside) (° C)-40
  • Temperature Accuracy (Outside) (° C)±0.5
  • Max Temperature (Inside) (° F)140
  • Min Temperature (Inside) (° F)32
  • Temperature Accuracy (Inside) (° F)±1
  • Max Temperature (Inside) (° C)60
  • Min Temperature (Inside) (° C)0
  • Temperature Accuracy (Inside) (° C)±0.5
  • Max Humidity RH (Outside) (%)100
  • Min Humidity RH (Outside) (%)0
  • Humidy Accuracy (Outside)±3%
  • Max Humidity RH (Inside) (%)90
  • Min Humidity RH (Inside) (%)10
  • Humidity Accuracy (Inside)±5%
  • Max Dew Point (° F)130
  • Min Dew Point (° F)-105
  • Max Dew Point (° C)54
  • Min Dew Point (° C)-76
  • Dew Point Accuracy±3°F (1.5°C)
  • Wind Speed Accuracy±5%
  • Max Wind Chill (° F)130
  • Min Wind Chill (° F)-110
  • Max Wind Chill (° C)54
  • Min Wind Chill (° C)-79
  • Wind Chill Accuracy±2°F (1°C)
  • Max Rain Fall (in)99.99
  • Min Rain Fall (in)0
  • Battery Type±4%
  • DescriptionCabled Integrated Sensor Suite
  • Warranty1 year
Reviews
Q&A