Davis Instruments 06357 Wireless Integrated Sensor Suite

Representative image only.

Davis Instruments 06357 Wireless Integrated Sensor Suite

Davis Instruments | Mfr: 06357| Item: 3000199

Legendary reliability and toughness in a station that is easy to install and use

$1,052.81CAD / Each

for an additional
$604.09CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,052.81CAD / Each

Buy It Together

Current Item

Davis Instruments 06357 Wireless Integrated Sensor Suite
Davis Instruments 06357 Wireless Integrated Sensor Suite
3000199

$1,052.81CAD / Each
+ +
Traceable Monitoring Hygrometer
2025030

$91.20CAD / Each
+ + +
Davis Instruments 6322C Cabled Integrated Sensor Suite
8640356

$1,503.01CAD / Each
=
Total Price 4185.75 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Sensor suite and one 3V CR123A lithium battery.

Key Features

  • 50 on-screen graphs for comparing current and past weather
  • 22 alarms to warn of dangers such as high winds, possible flooding, and more
  • Optional WeatherLink software for extensive weather analysis and data storage
  • 1 year warranty

More About this Item

Made in the USA, the Vantage Vue weather station includes a distinctive LCD console
which provides user interface, data display, and calculations and a sleek yet tough outdoor
integrated sensor suite (ISS). The Vantage Vue is radio-compatible with Vantage Pro2™
weather stations so you can mix-and-match most components.

This self-contained, wireless station gives you all the weather data you need. You'll see
current weather conditions, including indoor and outdoor temperature and humidity,
barometric pressure, wind speed and direction, dew point, and rainfall. Plus, the station
provides weather forecast icons, moon phase, sunrise/sunset times, graphing of weather
trends, alarms, and more. The unique Weather Center function provides additional
information on each weather variable, for today and over the last 25 days.

Station features frequency-hopping spread spectrum radio technology, wireless
transmission up to 1000 feet (305 meters), weather updates every 2.5 seconds, a glowin-
the-dark user-friendly keypad, on-screen data graphing, and numerous other useful
features. Order LCD console and ISS separately or in the convenient weather station kit.

Order both Sensor suite and console for a complete system.
Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • Max Wind Speed (mph)180
  • Min Wind Speed (mph)2
  • Barometric Pressure Accuracy (PSI)±0.03" Hg (0.8 mm Hg, 1.0 hPa/mbar) at room termperature
  • Max Temperature (Outside) (° F)150
  • Min Temperature (Outside) (° F)-40
  • Temperature Accuracy (Outside) (° F)±1
  • Max Temperature (Outside) (° C)65
  • Min Temperature (Outside) (° C)-40
  • Temperature Accuracy (Outside) (° C)±0.5
  • Max Humidity RH (Outside) (%)100
  • Min Humidity RH (Outside) (%)0
  • Humidy Accuracy (Outside)±3% (0 to 90% RH), ±4% (90 to 100% RH)
  • Max Dew Point (° F)130
  • Min Dew Point (° F)-105
  • Max Dew Point (° C)54
  • Min Dew Point (° C)-76
  • Dew Point Accuracy±3°F (1.5°C)
  • Wind Speed Accuracy±2 mph (2 kts, 3 km/h, 1 m/s) or ±5%, whichever is greater
  • Max Wind Chill (° F)135
  • Min Wind Chill (° F)-110
  • Max Wind Chill (° C)57
  • Min Wind Chill (° C)-79
  • Wind Chill Accuracy±2° F (1° C)
  • Max Rain Fall (in)199.99
  • Min Rain Fall (in)0
  • Rain Fall Accuracy (in)±4% or 1 tip, whichever is greater
  • Display TypeBacklit LCD
  • Battery Type1 3V CR123A lithium (included)
  • Height (in)5 3/4
  • Width (in)13
  • Depth (in)13 1/2
  • Height (cm)14.6
  • Width (cm)32.9
  • Depth (cm)34
  • DescriptionWireless Integrated Sensor Suite
  • Warranty1 year
Reviews
Q&A