Cole-Parmer Ultrasonic Processor with timer and pulser, 220 VAC

Representative image only.

Cole-Parmer Ultrasonic Processor with timer and pulser, 220 VAC

Cole-Parmer | Item: 0471451

Ultrasonic processing for low volume applications—150 µL to 150 mL

$6,549.22CAD / Each

$6,549.22CAD / Each

Buy It Together

Current Item

Cole-Parmer Ultrasonic Processor with timer and pulser, 220 VAC
Cole-Parmer Ultrasonic Processor with timer and pulser, 220 VAC
0471451

$6,549.22CAD / Each
+ + + =
Total Price 15122.14 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Models 04714-50 and -51 include a 6 mm (1⁄4") titanium probe and tip, and foot switch connector. Models 04171-52 and -53 include a 3 mm (1⁄8") titanium probe and tip.All units include a tool kit, converter; a built-in probe rests on top of the unit and

Key Features

  • Full function pulse and timer (on models 04714-50 and -51)
  • Thumb actuated pulser (on models 04714-52 and -53)
  • 100% microprocessor controlled
  • 3 year warranty

More About this Item

Processors are microprocessor controlled and feature automatic tuning to eliminate the need for constant adjustment. The digital wattmeter displays the amount of power delivered to the probe. The variable power output control allows the ultrasonic vibrations at the probe tip to be set to any desired amplitude.

Models 04714-50 and -51 feature a timer that controls the processing time from one second to 10 hours and a pulser to enable safe treatment of temperature-sensitive samples of high intensity.

Model's 04714-52 and -53 handpiece incorporates a pulsing button. The units can be run continuously or in the pulse mode when the button is depressed.

3 Year WarrantyISO9001:2000 Certified Supplier
Specifications
  • Watts130
  • Min Sample Size (mL)0.15
  • Max Sample Size (mL)150
  • DisplayLCD
  • Power (VAC)220
  • Power (Hz)50/60
  • Height (in)3.5
  • Width (in)9.75
  • Depth (in)12.5
  • Height (cm)8.89
  • Width (cm)24.765
  • Depth (cm)31.75
  • DescriptionUltrasonic Processor with timer and pulser, 220 VAC
  • Warranty3 Years
Reviews
Q&A