Cole-Parmer Threaded Ultrasonic Probe Tip, Stepped; 1/4" (6mm) Dia

Representative image only.

Cole-Parmer Threaded Ultrasonic Probe Tip, Stepped; 1/4" (6mm) Dia

Cole-Parmer | Item: 0471214

$629.87CAD / Each

$629.87CAD / Each

Buy It Together

Current Item

Cole-Parmer Threaded Ultrasonic Probe Tip, Stepped; 1/4" (6mm) Dia
Cole-Parmer Threaded Ultrasonic Probe Tip, Stepped; 1/4" (6mm) Dia
0471214

$629.87CAD / Each
+ + +
Cole-Parmer Ultrasonic Probe/Horn, Solid; 1/2" Dia
0471051

$1,233.23CAD / Each
+ + + =
Total Price 4947.27 ADD 7 ITEMS TO CART
Product Description

Key Features

  • 3 year warranty

More About this Item

Probes are made of titanium and are autoclavable. Optional 2-mm probe fits into microcentrifuge tubes; use to process small-volume samples.

3 Year Warranty
Specifications
  • Max Sample Size (mL)50
  • Tip Diameter (in)0.25
  • Tip Diameter (cm)0.6
  • DescriptionThreaded Ultrasonic Probe Tip, Stepped; 1/4" (6mm) Dia
  • Warranty3 year
Reviews
Q&A