Cole-Parmer Probe, 13-mm (1/2"); for 50 to 150 mL samples

Representative image only.

Cole-Parmer Probe, 13-mm (1/2"); for 50 to 150 mL samples

Cole-Parmer | Item: 0471218

$666.71CAD / Each

$666.71CAD / Each

Buy It Together

Current Item

Cole-Parmer Probe, 13-mm (1/2"); for 50 to 150 mL samples
Cole-Parmer Probe, 13-mm (1/2"); for 50 to 150 mL samples
0471218

$666.71CAD / Each
+
Cole-Parmer Ultrasonic Probe/Horn, Solid; 1/2" Dia
0471051

$1,233.23CAD / Each
+ + + + + =
Total Price 4984.11 ADD 7 ITEMS TO CART
Product Description

Key Features

  • 3 year warranty

More About this Item

Probes are made of titanium and are autoclavable. Optional 2-mm probe fits into microcentrifuge tubes; use to process small-volume samples.

3 Year Warranty
Specifications
  • Max Sample Size (mL)150
  • Tip Diameter (in)0.5
  • DescriptionProbe, 13-mm (1/2"); for 50 to 150 mL samples
  • Warranty3 year
Reviews
Q&A