Cole-Parmer Sterile Gridded Cellulose Nitrate Membrane; 0.2µm, 47mm; 100/Pk

Representative image only.

Cole-Parmer Sterile Gridded Cellulose Nitrate Membrane; 0.2µm, 47mm; 100/Pk

Cole-Parmer | Item: 1594538

White colour with black grid facilitates colony counting

$135.11CAD / Each

$135.11CAD / Each

Buy It Together

Current Item

Cole-Parmer Sterile Gridded Cellulose Nitrate Membrane; 0.2µm, 47mm; 100/Pk
Cole-Parmer Sterile Gridded Cellulose Nitrate Membrane; 0.2µm, 47mm; 100/Pk
1594538

$135.11CAD / Each
+ + + + + + + =
Total Price 6507.68 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Economical cellulose nitrate (CN) membranes come sterilized by EtO and are individually wrapped. These hydrophilic membranes do not contain any extractable to inhibit or stimulate growth of bacteria, do not affect pH of the medium, and are suitable for both aqueous and protein filtration. Membranes may be exposed to temperatures up to 55°C (131°F). Additional variations are available; call us for details.

Sterile
Specifications
  • MaterialCellulose Nitrate
  • Pore Size (µm)0.2
  • Diameter (mm)47
  • SurfaceGridded
  • DescriptionSterile Gridded Cellulose Nitrate Membrane; 0.2µm, 47mm; 100/Pk
Reviews
Q&A