Advantec 800101 Petri Dish with Cellulose Pads, 50 mm dia x 11 mm H, 100/pk

Representative image only.

Advantec 800101 Petri Dish with Cellulose Pads, 50 mm dia x 11 mm H, 100/pk

Advantec | Mfr: 42004A01| Item: 1400520

No need to presterilize

$156.18CAD / Pkg of 100

$156.18CAD / Pkg of 100

Buy It Together

Current Item

Advantec 800101 Petri Dish with Cellulose Pads, 50 mm dia x 11 mm H, 100/pk
Advantec 800101 Petri Dish with Cellulose Pads, 50 mm dia x 11 mm H, 100/pk
1400520

$156.18CAD / Pkg of 100
+ + + + =
Total Price 4967.17 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Sterilized dishes are ready to use
  • Use only what you need—come in convenient packs of 20
  • Polystyrene dishes come with or without 47-mm absorbent cellulose pad that holds 1.8 to 2.0 mL of liquid media
  • Ridges for easy stacking
  • 1 year warranty

More About this Item

Ideal for culturing microorganisms in water/wastewater testing

Standard 50 x 11 mm polystyrene dishes preloaded with 47mm absorbent cellulose pad (0.85±0.17 mm thick). Pads are tested for neutrality and for absorption volume of 1.8 to 2.0mL of Endo medium. Individual presterilized pads can also be purchased separately. Manufacturer’s certification of compliance available upon request.

1 Year Warranty
Specifications
  • MaterialPolystyrene
  • Cap MaterialPolystyrene (PS)
  • Overall Height (in)7/16
  • Overall Height (cm)1.1
  • Outside Diameter (OD) (in)1 15/16
  • Outside Diameter (OD) (cm)4.9375
  • DescriptionPetri Dish with Cellulose Pads, 50 mm dia x 11 mm H, 100/pk
  • Warranty1 year
Reviews
Q&A