Cole-Parmer Box Furnace with Integrated SmartControl, 1200 °C, 12" x 12" x 12"

Representative image only.

Cole-Parmer Box Furnace with Integrated SmartControl, 1200 °C, 12" x 12" x 12"

Cole-Parmer | Item: 3390034

Easily configure and view setting with SmartControl touchscreen PID control system

$13,695.16CAD / Each

$13,695.16CAD / Each

Buy It Together

Current Item

Cole-Parmer Box Furnace with Integrated SmartControl, 1200 °C, 12" x 12" x 12"
Cole-Parmer Box Furnace with Integrated SmartControl, 1200 °C, 12" x 12" x 12"
3390034

$13,695.16CAD / Each
+ + +
Thermo Scientific PH480X1 Hearth Plate, Ceramic
0205360

$203.33CAD / Each
=
Total Price 29759.54 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

3 m (10-ft) long pwer cable.

Key Features

  • 1200 °C (2192 °F) maximum operating temperature
  • Rapid heat up and quick cool down
  • Excellent temperature uniformity
  • Long life Inconel sheathed type K thermocouple
  • Vertical lift door offers operator safety
  • Chamber measures 30.4 cm W x 30.4 cm H x 30.4 cm D (12" x 12" x 12")
  • Height with door open is 11.2 cm (44")
  • Manufacturer defect warranty

More About this Item

The Cole-Parmer benchtop box furnaces heat up to 1200 °C (2192 °F) with excellent temperature uniformity. The furnaces feature a 4.3" color SmartControl touchscreen interface that is easy to use. Select to configure using "slide nav" finger icon navigation (similar to smartphones or tablets) or as a drop-down menu. The display splits into two sections—the icon bar and main display area. The icon bar (always visible) provides one touch selection of the menu, help, home, alarm icons, date/time, etc. View loop information with configurable tag names, active PV, SP & PID % values, on the main display area.

The box furnaces feature vacuum-formed ceramic fiber heating elements with free radiating wire embedded into the body of the heater to ensure rapid heat up, excellent temperature uniformity, and quick cooldown. These durable furnaces provide a long service life but are designed so the furnace chamber, heating elements, hearth plate, and chamber threshold can easily be replaced if they become worn out.

Safety features include a hinged vertical lift door that keeps the hot door insulation away from the operator; a door safety switch interrupts power to the heating elements when the door is opened. The air gap between the heated chamber exterior and the furnace exterior surface minimizes the furnace exterior surface temperature, ensuring operator safety.

Note: Continuous operating temperature is 100°C below maximum temperature.

Specifications
  • Capacity (cu in)1728
  • Capacity (Liters)28
  • Chamber Width (in)12
  • Chamber Height (in)12
  • Chamber Depth (in)12
  • Chamber Width (cm)30.4
  • Chamber Height (cm)30.4
  • Chamber Depth (cm)30.4
  • Max Temperature (° F)2192
  • Max Temperature (° C)1200
  • Rise Time50 minutes (measured with an empty chamber to 100°C below maximum temperature)
  • Overall Width (in)24
  • Overall Height (in)29
  • Overall Depth (in)30
  • Overall Width (cm)61
  • Overall Height (cm)73.7
  • Overall Depth (cm)76.2
  • Display4.3" color touch screen
  • Control TypePID
  • Power (VAC)240
  • Power (Hz)60
  • Heater Wattage (watts)7333
  • DescriptionBox Furnace with Integrated SmartControl, 1200 °C, 12" x 12" x 12"
  • WarrantyManufacturer defect
Reviews
Q&A