Cole-Parmer Ashing Furnace with Integrated SmartControl, 1200 °C, 8" x 5" x 7"

Representative image only.

Cole-Parmer Ashing Furnace with Integrated SmartControl, 1200 °C, 8" x 5" x 7"

Cole-Parmer | Item: 3390035

Perfect for ashing petrochemicals, coal, food, and plastics at temperatures up to 1200 °C (2192 °F)

$10,659.98CAD / Each

$10,659.98CAD / Each

Buy It Together

Current Item

Cole-Parmer Ashing Furnace with Integrated SmartControl, 1200 °C, 8" x 5" x 7"
Cole-Parmer Ashing Furnace with Integrated SmartControl, 1200 °C, 8" x 5" x 7"
3390035

$10,659.98CAD / Each
+ + +
SNOL 30/1100 LSF01 Chamber Furnace, 30 L, 120V
3385936

$9,267.62CAD / Each
+ =
Total Price 42869.76 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

3-m (10-ft) long power cable.

Key Features

  • Easily configure and view setting with SmartControl touchscreen PID control system
  • Rate of 6 air exchanges per minute ensures sufficient oxygen for ashing process
  • Long life Inconel sheathed type K thermocouple
  • Vertical lift door offers operator safety
  • Conforms to ASTM specifications D874, D482, D5184, D3174 and ISO specifications 3987, 6245, 10478, 1171
  • Chamber measures 20 cm W x 13 cm H x 17 cm D (8" x 5" x 7")
  • Height with door open is 81.2 cm (32")
  • Manufacturer defect warranty

More About this Item

Controlled airflows and high-temperature heating elements of the ashing furnace provide ideal conditions for complete combustion of test samples for analysis. The furnace features wound wire heating elements protected by hard ceramic plates to heat up to 1200 °C (2192 °F). Air is preheated before entering the chamber ensuring less air temperature fluctuations.

The 4.3" color SmartControl touchscreen interface is easy to configure using "slide nav" finger icon navigation (similar to smartphones or tablets) or as a drop-down menu. The display splits into two sections—the icon bar and main display area. The icon bar (always visible) provides one touch selection of the menu, help, home, alarm icons, date/time, etc. View loop information with configurable tag names, active PV, SP & PID % values, on the main display area.

Safety features include a hinged vertical lift door that keeps the hot door insulation away from the operator; a door safety switch interrupts power to the heating elements when the door is opened. The air gap between the heated chamber exterior and the furnace exterior surface minimizes the furnace exterior surface temperature, ensuring operator safety.

Note: Continuous operating temperature is 100°C below maximum temperature.

Specifications
  • Capacity (cu in)305
  • Capacity (Liters)5
  • Chamber Width (in)8
  • Chamber Height (in)5 1/8
  • Chamber Depth (in)6 3/4
  • Chamber Width (cm)20
  • Chamber Height (cm)13
  • Chamber Depth (cm)17
  • Max Temperature (° F)2192
  • Max Temperature (° C)1200
  • Temperature Uniformity±5°C over 9 data points at a setpoint of 1000°C
  • Rise Time60 minutes (measured with an empty chamber to 100°C below maximum temperature)
  • Overall Width (in)18
  • Overall Height (in)22
  • Overall Depth (in)26
  • Overall Width (cm)45.7
  • Overall Height (cm)55.8
  • Overall Depth (cm)66
  • Display4.3" color touch screen
  • Control TypePID
  • Power (VAC)230
  • Power (Hz)50/60
  • Heater Wattage (watts)2400
  • DescriptionAshing Furnace with Integrated SmartControl, 1100 °C, 5" x 8 x 7
  • WarrantyManufacturer defect
Reviews
Q&A