Cole-Parmer Split Tube Furnace with Integrated SmartControl, 1200 °C, 2" ID x 12"L; 120 VAC

Representative image only.

Cole-Parmer Split Tube Furnace with Integrated SmartControl, 1200 °C, 2" ID x 12"L; 120 VAC

Cole-Parmer | Item: 3390036

Split hinged body design provides easy process tube installation and changes

$5,201.07CAD / Each

$5,201.07CAD / Each

Buy It Together

Current Item

Cole-Parmer Split Tube Furnace with Integrated SmartControl, 1200 °C, 2" ID x 12"L; 120 VAC
Cole-Parmer Split Tube Furnace with Integrated SmartControl, 1200 °C, 2" ID x 12"L; 120 VAC
3390036

$5,201.07CAD / Each
+ =
Total Price 15080.15 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Vacuum formed ceramic fiber heating elements offer excellent temperature uniformity
  • Set up in horizontal or vertical orientation
  • Single-zone configuration
  • Long life Inconel sheathed type K thermocouple
  • Compact, lightweight design
  • 1200 °C (2192 °F) maximum operating temperature
  • 1/16 DIN size PID controller with 288 program segments
  • Integrated tube adapters
  • Accepts process tube with up to 3.1 cm (1.25") OD
  • 30.4 cm (12") heated length
  • 120 VAC operation
  • Manufacturer defect warranty

More About this Item

Split tube furnaces feature a body that is split in half, attached by a hinge, allowing easy process tube installation and removal; use process tubes with end seals attached. Set up tube furnaces for use in either horizontal or vertical orientation. The vacuum-formed ceramic fiber heating elements with free radiating wire embedded into the body of the heater to ensure rapid heat up, excellent temperature uniformity, and quick cooldown. Select from compact and lightweight split tube furnace with 1100 °C (2012 °F) maximum operating temperature or larger split tube furnaces with 1200°C (2192 °F) maximum operating temperature.

This compact, lightweight split tube furnace fits easily on the benchtop—an excellent choice for a small lab. It provides 30.4 cm (12") of heated length and accepts tubes up to 3.1 cm (1.25") OD. Easily control the furnace using the 1/16 DIN size PID controller with a total of 288 programmable segments. A safety switch disconnects power to heating elements when opened, ensuring operator safety.

Specifications
  • Max Temperature (° F)2192
  • Max Temperature (° C)1200
  • Temperature Uniformity±5°C over 20.3 cm (8"), ±1°C over7.6 cm (4") at setpoint of 1100 °C (2012 °F)
  • Rise Time20 minutes (measured with an empty chamber to 100°C below maximum temperature)
  • Overall Width (in)16
  • Overall Height (in)14
  • Overall Depth (in)11
  • Overall Width (cm)40.6
  • Overall Height (cm)35.5
  • Overall Depth (cm)27.9
  • DisplayMultiline LED
  • Control TypePID
  • Power (VAC)120
  • Power (Hz)60
  • Heater Wattage (watts)1200
  • Process Tube OD (in)1.25
  • Process Tube OD (mm)31
  • Process Tube Length (in)12
  • Process Tube Length (cm)30.4
  • DescriptionSplit Tube Furnace with Integrated SmartControl, 1200 °C, 2" ID x 12"L; 120 VAC
  • WarrantyManufacturer defect
Reviews
Q&A