Cole-Parmer BH-250D-3 Dry-Block Digital Block Heater, Triple Insert, 100°C; 230 VAC

Representative image only.

Cole-Parmer BH-250D-3 Dry-Block Digital Block Heater, Triple Insert, 100°C; 230 VAC

Cole-Parmer | Item: 3662004

Choose a heater, then blocks to suit your application needs!

$1,775.43CAD / Each

for an additional
$598.20CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,775.43CAD / Each

Buy It Together

Current Item

Cole-Parmer BH-250D-3 Dry-Block Digital Block Heater, Triple Insert, 100°C; 230 VAC
Cole-Parmer BH-250D-3 Dry-Block Digital Block Heater, Triple Insert, 100°C; 230 VAC
3662004

$1,775.43CAD / Each
+ +
Cole-Parmer Two Block Heater Cover
3661096

$263.74CAD / Each
+ + + +
Cole-Parmer Replacement Gas Chamber Sealing Pad
9995007

$34.77CAD / Each
+ + + =
Total Price 23112.11 ADD 10 ITEMS TO CART
Product Description

Includes

Block extraction tool and a power cord with UK and European plug.

Key Features

  • Precision-engineered heaters with excellent temperature accuracy
  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Take up less storage space—lightweight and flat-top surface allow units to be stacked when not in use
  • Triple insert
  • Digital control up to 100°C
  • 230 VAC operation
  • 3 year warranty
  • Previous part number DB100/3

More About this Item

Use these heaters as a dry, constant temperature source for various lab and research applications. All models have independent indicator lights to show main power, heater action, and over-temperature cut out. The “number of blocks accepted” on the ordering table indicate the number of single-width blocks accepted by each block heater. A heater that accepts two single-width blocks will accept one double-width block. Use three- and four-block models for high-throughput applications such as chemical oxygen demand (COD).

This triple-insert digital block heater heats up from 25 to 100°C in 7 minutes and achieves temperature stability of ±0.1°C at 37°C. Quickly set and view temperature on the 5-digit LED. Side panels help dissipate heat from the outer surfaces for safe handling. Adjust the countdown timer between 1 minute and 100 hours in 1-minute increments. Once the countdown timer has completed, it will beep and the unit will begin to cool to ambient temperature.

Please Note: Effective June 2022, the Techne Digital Block Heater Model number DB100/3 has now been rebranded Cole-Parmer under Model number BH-250D-3. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Number Of Blocks3
  • Control TypeDigital; 100°C
  • Uniformity (° F)0.4°F within the block at 98.6°F; 0.9°F between block at 98.6°F
  • Uniformity (° C)0.2°C within the block at 37°C; 0.5°C between block at 37°C
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Power (VAC)230
  • Power (watts)450
  • Height (in)4 1/8
  • Width (in)11
  • Depth (in)10 1/4
  • DescriptionDri-Block® Digital Heater, triple insert, 100⁰C; 230 V
  • Warranty3 Years
Reviews
Q&A