Cole-Parmer RS-250D-25 Reaction Station, 10 x 25 mm; 230 VAC

Representative image only.

Cole-Parmer RS-250D-25 Reaction Station, 10 x 25 mm; 230 VAC

Cole-Parmer | Item: 3663011

Run multiple reactions in a single station, saving you time and money

$10,313.73CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$10,313.73CAD / Each

Buy It Together

Current Item

Cole-Parmer RS-250D-25 Reaction Station, 10 x 25 mm; 230 VAC
Cole-Parmer RS-250D-25 Reaction Station, 10 x 25 mm; 230 VAC
3663011

$10,313.73CAD / Each
+ + + =
Total Price 18302.44 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

10 stir bars and a 6-1/2 ft (2-m) power cord with UK plug.

Key Features

  • Excellent temperature uniformity across the block
  • Soft-start feature minimizes splashing
  • 10-position reaction station accepts 24 and 25 mm diameter vessels
  • Control stirring speed from 400 to 2000 rpm
  • Set temperature from ambient +5 to 150°C with ±1°C stability
  • Compact footprint offers easy integration onto a robotic platform
  • 3 year warranty
  • Previous part number PS80010

More About this Item

Run these reaction stations at the same temperature and stirring rates at several positions simultaneously. They are great for a wide range of applications from simple synthesis to process optimization. High-performance magnetic stirrers ensure maximum coupling between the stir bar in the sample and motor.

Easily set and view temperature and stir rate on the digital display. Use the RS-232 or RS-485 connections to interface with a robotic workstation or a computer. The well-insulated stations stay cool to the touch for safe handling. PTFE coating on vessel block provides protection from chemical spills.

The 10-position reaction station processes sample sizes from 1 to 25 mL. Order adapter sleeves to accommodate 16 mm and other diameter vessels. Reaction station heats up to maximum temperature of 150°C in just 15 minutes.

Please Note: Effective May 2022, the Electrothermal Reaction Station Model number PS80010 has now been rebranded Cole-Parmer under Model number of RS-250D-25. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° F)302
  • Max Temperature (° C)150
  • Power (VAC)230
  • Power (watts)300
  • Block Number Of Openings10
  • Block TypeDigital Dry Block Heater
  • Block - Tube / Vial Size Accepted (mm)25
  • Combination Block -Tube / Vial Size Accepted1 to 25 mL
  • Height (in)5 7/8
  • Width (in)3 1/8
  • Depth (in)12
  • DescriptionReaction Station, 10 x 25 mm; 230 VAC
  • Warranty3 Years
Reviews
Q&A