Cole-Parmer Dry-Block Spacer Inserts; 2/PK

Representative image only.

Cole-Parmer Dry-Block Spacer Inserts; 2/PK

Cole-Parmer | Item: 3662067

Interchangeable heating blocks offer excellent thermal conductivity

$81.77CAD / Each

$81.77CAD / Each

Buy It Together

Current Item

Cole-Parmer Dry-Block Spacer Inserts; 2/PK
Cole-Parmer Dry-Block Spacer Inserts; 2/PK
3662067

$81.77CAD / Each
+ + +
Cole-Parmer Two Block Heater Cover
3661096

$263.74CAD / Each
+ +
Cole-Parmer Replacement Gas Chamber Sealing Pad
9995007

$34.77CAD / Each
+ + + + =
Total Price 9838.70 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Versatile—interchangeable heating blocks accommodate various tubes and plates
  • Block heaters sold separately
  • Single wide—measures 98.8 x 40.2 x 18.5 mm
  • 1 year warranty
  • Previous part number F4466

More About this Item

Interchangeable aluminum heating blocks provide excellent thermal conductivity and accommodate various test tubes, cups, and plates. Depending on the combination of blocks selected, plastic spacers (36620-67) can be used to fill a half-width recess, ensuring optimal thermal performance. Most blocks come with a separate hole to accept a thermometer.

Order a flexi-block to accommodate multiple size tubes, vials, or cuvettes at once. Unskirted PCR plates can be heated in either size flexi-block. Skirted microtiter plates, deep-well plates, and PCR plates can only be incubated in the triple-width version.

1 Year Warranty
Specifications
  • Block Number Of Openings0
  • Block TypeSpacers
  • Height (mm)18 1/2
  • Width (mm)40 1/5
  • Length (mm)98 51/64
  • DescriptionDri-Block® Heating Block Insert, Spacers; 2/pk
  • Warranty1 Year
Reviews
Q&A