Atago 3810 (PAL-1) Digital Pocket Refractometer, 0-53% Brix

Representative image only.

Atago 3810 (PAL-1) Digital Pocket Refractometer, 0-53% Brix

Atago | Mfr: 3810 (PAL-1)| Item: 0294151

Stop estimating readings

$912.77CAD / Each

for an additional
$200.01CAD / Each
for an additional
$321.94CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$912.77CAD / Each

Buy It Together

Current Item

Atago 3810 (PAL-1) Digital Pocket Refractometer, 0-53% Brix
Atago 3810 (PAL-1) Digital Pocket Refractometer, 0-53% Brix
0294151

$912.77CAD / Each
+ +
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$200.01CAD / Each
+
Cole-Parmer RSA-BR32      Refractometer 0 - 32%, Brix
8115025

$200.75CAD / Each
=
Total Price 2005.51 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Storage case and two AAA batteries.

Key Features

  • Simple operation—apply sample, press start, and reading is displayed in seconds
  • Extended range for added flexibility
  • Rugged design is IP65-rated and easy to clean
  • Easy calibration—just clean prism, add water, press the zero key
  • 1 year warranty

More About this Item

Compact, durable unit provides simple and accurate Brix readings
Lightweight and compact pocket refractometers are ideal for determining Brix concentrations in fruits and beverages, cutting oils, and organic samples. Use in the field or indoors, measurements are quick and accurate.

IP 651 Year Warranty
Specifications
  • Min Brix Range (%)0
  • Max Brix Range (%)53
  • Resolution0.1% (Brix)
  • Accuracy±0.2% (Brix)
  • Temperature Resolution0.1°C
  • Temperature Accuracy±1°C
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)212
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)100
  • Min Temperature Compensation (° C)10
  • Sample Volume (mL)0.3
  • Sample Volume (microliters)300
  • Display TypeLCD
  • Battery Type2 AAA (included)
  • Height (in)4 1/4
  • Width (in)2
  • Depth (in)1 1/4
  • Height (cm)10.8
  • Width (cm)5.08
  • Depth (cm)3.18
  • DescriptionDigital Pocket Refractometer, 0-53% Brix
  • Warranty1 year
Reviews
Q&A