InnoCal A2LA ISO17025 Accredited Calibration; Refractometer

Representative image only.

InnoCal A2LA ISO17025 Accredited Calibration; Refractometer

InnoCal | Item: 1750116

$321.94CAD / Each

$321.94CAD / Each

Buy It Together

Current Item

InnoCal A2LA ISO17025 Accredited Calibration; Refractometer
InnoCal A2LA ISO17025 Accredited Calibration; Refractometer
1750116

$321.94CAD / Each
+ +
Cole-Parmer RSA-BS2 Refractometer 0 - 28%,  Salinity
8115043

$202.96CAD / Each
+
Cole-Parmer RSA-BR32      Refractometer 0 - 32%, Brix
8115025

$200.75CAD / Each
+ =
Total Price 2998.80 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

More About this Item

Calibration reports issued by InnoCal may not be reproduced, except in full, without written permission of InnoCal. The results stated in our reports relate only to the items tested or calibrated. Measurements reported on our reports are traceable to SI units via national standards maintained by NIST and are performed in compliance with MIL-STD-45662A, ANSI/NCSL Z540-1-1994, 10CFR50, Appendix B, ISO9002-94, and ISO/IEC 17025:2005

Specifications
  • Calibration TypeA2LA ISO17025 Accredited Liquid Testing
  • System Calibration (Instrument and Probe)Yes
  • Number Of Calibration Test Points2 points
  • Calibration Test PointsZero and near mid-point of scale
  • Calibration Test Range7.5 to 91.75 BRIX
  • DescriptionA2LA ISO17025 Accredited Calibration; Refractometer
Reviews
Q&A