Thermo Scientific Thermolyne Cast-Aluminum Hot Plates

High-heat conductivity provides excellent thermal uniformity
  • Thermostatic temperature control provides excellent stability
  • Safe and reliable high temperature use
  • Cycle light indicates when power is being supplied to heating element
Hot plates feature a sturdy stainless steel case that resists spills and corrosion and supports heavy loads. The 6-1/4'' x 6-1/4'' hot plates have a 20 lb maximum load capacity; all other models have a 40 lb maximum load capacity.

Heating surface resists warping and buckling. Embedded heating elements provide better heat transfer and have a longer life than ''open-coil'' designs. Perforated side plates on the 12'' x 12'' and 24'' x 24'' hot plates allow air circulation—keep controls cool to the touch. For added safety, an indicator lights up when power is supplied to the heating element.
$820.68 - $4,088.66CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Temperature (° F) Power (VAC) Top Plate Length (in)
Availability Pricing
Thermo Scientific Thermolyne HPA1910MQ Cast-Aluminum Hot Plate, 6 1/4" x 6 1/4", 240V 0340002 Mfr # HPA1910MQ
COMPARE
700 240 6 1/4
$870.77CAD / Each
Thermo Scientific Thermolyne HPA1915BQ Aluminum Hot Plate, 6 1/4" x 6 1/4", 120V, CSA 0340010 Mfr # HPA1915BQ
COMPARE
700 120 6 1/4
$820.68CAD / Each
Thermo Scientific Thermolyne HPA2235MQ Cast-aluminum hot plate, 12" x 12", 115 VAC, CSA-certified 0345000 Mfr # HPA2235MQ
COMPARE
700 120 12
$2,815.65CAD / Each
Thermo Scientific Thermolyne HPA2245MQ Aluminum Hot Plate, 24" x12", 120V, UL/CSA 0346000 Mfr # HPA2245MQ
COMPARE
700 120 24
$4,079.82CAD / Each
Thermo Scientific Thermolyne HPA2240MQ Aluminum Hot Plate, 24" x 12", 240V, UL/CSA 0346200 Mfr # HPA2240MQ
COMPARE
700 240 24
$4,088.66CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat