Thermo Scientific Thermolyne HPA2240MQ Aluminum Hot Plate, 24" x 12", 240V, UL/CSA

Representative image only.

Thermo Scientific Thermolyne HPA2240MQ Aluminum Hot Plate, 24" x 12", 240V, UL/CSA

Thermo Scientific | Mfr: HPA2240MQ| Item: 0346200

High-heat conductivity provides excellent thermal uniformity

$4,088.66CAD / Each

$4,088.66CAD / Each

Buy It Together

Current Item

Thermo Scientific Thermolyne HPA2240MQ Aluminum Hot Plate, 24" x 12", 240V, UL/CSA
Thermo Scientific Thermolyne HPA2240MQ Aluminum Hot Plate, 24" x 12", 240V, UL/CSA
0346200

$4,088.66CAD / Each
+ + + + =
Total Price 8228.88 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Thermostatic temperature control provides excellent stability
  • Safe and reliable high temperature use
  • Cycle light indicates when power is being supplied to heating element
  • 1 year warranty

More About this Item

Hot plates feature a sturdy stainless steel case that resists spills and corrosion and supports heavy loads. The 6-1/4'' x 6-1/4'' hot plates have a 20 lb maximum load capacity; all other models have a 40 lb maximum load capacity.

Heating surface resists warping and buckling. Embedded heating elements provide better heat transfer and have a longer life than ''open-coil'' designs. Perforated side plates on the 12'' x 12'' and 24'' x 24'' hot plates allow air circulation—keep controls cool to the touch. For added safety, an indicator lights up when power is supplied to the heating element.

Please note: This hot plate model is not supplied with a power cord and plug due to high-wattage consumption requirements. Must be hard wired.

1 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • Top Plate Length (in)24
  • Top Plate Width (in)12
  • Top Plate Length (cm)60.96
  • Top Plate Width (cm)30.48
  • Top Plate MaterialAluminum
  • Min Temperature (° F)100
  • Max Temperature (° F)700
  • Min Temperature (DegreeC)38
  • Max Temperature (° C)371
  • Temperature Accuracy (° F)±6.3°
  • Temperature Accuracy (° C)±3.5°
  • Max Load Capacity (lbs)40
  • Max Load Capacity (kg)18.14
  • Length (in)13
  • Width (in)24
  • Height (in)6 1/8
  • Length (cm)33.02
  • Width (cm)60.96
  • Height (cm)15.5575
  • Power (VAC)240
  • Power (Hz)50/60
  • Power (watts)3200
  • Power (amps)13.3
  • DescriptionAluminum Hot Plate, 24x12 in; 240V, UL/CSA
  • Warranty1 year
Reviews
Q&A