Thermo Scientific Thermolyne HPA1910MQ Cast-Aluminum Hot Plate, 6 1/4" x 6 1/4", 240V

Representative image only.

Thermo Scientific Thermolyne HPA1910MQ Cast-Aluminum Hot Plate, 6 1/4" x 6 1/4", 240V

Thermo Scientific | Mfr: HPA1910MQ| Item: 0340002

High-heat conductivity provides excellent thermal uniformity

$870.77CAD / Each

$870.77CAD / Each

Buy It Together

Current Item

Thermo Scientific Thermolyne HPA1910MQ Cast-Aluminum Hot Plate, 6 1/4" x 6 1/4", 240V
Thermo Scientific Thermolyne HPA1910MQ Cast-Aluminum Hot Plate, 6 1/4" x 6 1/4", 240V
0340002

$870.77CAD / Each
+ + + + =
Total Price 5136.23 ADD 5 ITEMS TO CART
Product Description

Includes

Six-foot, three-wire cord with U.S. standard plug.

Key Features

  • Thermostatic temperature control provides excellent stability
  • Safe and reliable high temperature use
  • Cycle light indicates when power is being supplied to heating element
  • 1 year warranty

More About this Item

Hot plates feature a sturdy stainless steel case that resists spills and corrosion and supports heavy loads. The 6-1/4'' x 6-1/4'' hot plates have a 20 lb maximum load capacity; all other models have a 40 lb maximum load capacity.

Heating surface resists warping and buckling. Embedded heating elements provide better heat transfer and have a longer life than ''open-coil'' designs. Perforated side plates on the 12'' x 12'' and 24'' x 24'' hot plates allow air circulation—keep controls cool to the touch. For added safety, an indicator lights up when power is supplied to the heating element.

1 Year Warranty
Specifications
  • Top Plate Length (in)6 1/4
  • Top Plate Width (in)6 1/4
  • Top Plate Length (cm)15.9
  • Top Plate Width (cm)15.9
  • Top Plate MaterialAluminum
  • Min Temperature (° F)100
  • Max Temperature (° F)700
  • Min Temperature (DegreeC)38
  • Max Temperature (° C)371
  • Temperature Accuracy (° F)±4.0°
  • Temperature Accuracy (° C)±2.0°
  • Max Load Capacity (lbs)20
  • Max Load Capacity (kg)9.07
  • Length (in)7 5/8
  • Width (in)6 5/8
  • Height (in)4 3/8
  • Length (cm)19.3675
  • Width (cm)16.8275
  • Height (cm)11.1125
  • Power (VAC)240
  • Power (Hz)50/60
  • Power (watts)750
  • Power (amps)3.3
  • DescriptionCast-Aluminum Hot Plate, 6-1/4" x 6-1/4", 240 VAC
  • Warranty1 year
Reviews
Q&A