PYREX VISTA Erlenmeyer Flasks

Erlenmeyer, narrow mouth
  • Low cost economical alternative
Accurate balance between mechanical strength and thermal shock resistance is acheived with the continuous wall thickness in these flasks. Approximate graduations are in blue enamel and features extra large marking space.
$181.23 - $251.95CAD / Case of 24

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (mL) Material Stopper Number Accepted
Availability Pricing
Pyrex Vista 70980-50 Narrow mouth flask, 50 mL, 24/CS 3453082 Mfr # 70980-50
COMPARE
50 Glass 1
$229.85CAD / Case of 24
Pyrex Vista 70980-125 Narrow mouth flask, 125 mL, 24/CS 3453084 Mfr # 70980-125
COMPARE
125 Glass 5
$201.85CAD / Case of 24
Pyrex Vista 70980-250 Narrow mouth flask, 250 mL, 24/CS 3453086 Mfr # 70980-250
COMPARE
250 Glass 6
$251.95CAD / Case of 24
Pyrex Vista 70980-500 Narrow mouth flask, 500 mL, 12/CS 3453088 Mfr # 70980-500
COMPARE
500 Glass 7
$181.23CAD / Case of 12
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat