Pyrex Vista 70980-500 Narrow mouth flask, 500 mL, 12/CS

Representative image only.

Pyrex Vista 70980-500 Narrow mouth flask, 500 mL, 12/CS

Pyrex Vista | Mfr: 70980-500| Item: 3453088

Erlenmeyer, narrow mouth

$181.23CAD / Case of 12

$181.23CAD / Case of 12
Product Description

Key Features

  • Low cost economical alternative

More About this Item

Accurate balance between mechanical strength and thermal shock resistance is acheived with the continuous wall thickness in these flasks. Approximate graduations are in blue enamel and features extra large marking space.

Specifications
  • MaterialGlass
  • Capacity (mL)500
  • Min Graduation (mL)100
  • Max Graduation (mL)500
  • Stopper Number Accepted7
  • Overall Height (cm)17.8
  • DescriptionNarrow mouth flask, 500 mL, 12/CS
Reviews
Q&A