Pyrex Vista 70980-50 Narrow mouth flask, 50 mL, 24/CS

Representative image only.

Pyrex Vista 70980-50 Narrow mouth flask, 50 mL, 24/CS

Pyrex Vista | Mfr: 70980-50| Item: 3453082

Erlenmeyer, narrow mouth

$229.85CAD / Case of 24

$229.85CAD / Case of 24
Product Description

Key Features

  • Low cost economical alternative

More About this Item

Accurate balance between mechanical strength and thermal shock resistance is acheived with the continuous wall thickness in these flasks. Approximate graduations are in blue enamel and features extra large marking space.

Specifications
  • MaterialGlass
  • Capacity (mL)50
  • Min Graduation (mL)20
  • Max Graduation (mL)50
  • Stopper Number Accepted1
  • Overall Height (cm)7.6
  • DescriptionNarrow mouth flask, 50 mL, 24/CS
Reviews
Q&A