Inlet/Outlet Air Filters

Protect your pump and equipment from dust and particles
  • Use on either with vacuum down to 29" Hg or pressure up to 150 PSI
  • 10-Micron filter element is easily replaced
  • Shatterproof clear plastic housing
Wetted materials include a nylon head, Buna-N gasket, polyethylene (PE) element, and a polycarbonate bowl. Stainless steel elements are also available; see ordering table.
$49.36 - $123.32CAD / Each

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Inlet/Outlet filter, 10 micron filter, 3.2 CFM, 1/8" NPT(F) 7970060 Mfr # PPSF.125-X10
COMPARE
Inlet/Outlet filter, 10 micron filter, 3.2 CFM, 1/8" NPT(F)
$49.36CAD / Each
Inlet/Outlet filter, 10 micron filter, 31.8 CFM, 1/2" NPT(F) 7970070 Mfr # PPSF.5-X35
COMPARE
Inlet/Outlet filter, 10 micron filter, 31.8 CFM, 1/2" NPT(F)
$74.11CAD / Each
Inlet/Outlet filter, 10 micron filter, 180 CFM, 1 1/2" NPT(F) 7970075 Mfr # PPSF1.5-X75
COMPARE
Inlet/Outlet filter, 10 micron filter, 180 CFM, 1 1/2" NPT(F)
$123.32CAD / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat