Inlet/Outlet filter, 10 micron filter, 180 CFM, 1 1/2" NPT(F)

Representative image only.

Inlet/Outlet filter, 10 micron filter, 180 CFM, 1 1/2" NPT(F)

| Mfr: PPSF1.5-X75| Item: 7970075

Protect your pump and equipment from dust and particles

$123.32CAD / Each

$123.32CAD / Each

Buy It Together

Current Item

Inlet/Outlet filter, 10 micron filter, 180 CFM, 1 1/2" NPT(F)
Inlet/Outlet filter, 10 micron filter, 180 CFM, 1 1/2" NPT(F)
7970075

$123.32CAD / Each
+
Replacement PE filter element for 79700-75
7970076

$46.71CAD / Pkg of 1
=
Total Price 170.03 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Use on either with vacuum down to 29" Hg or pressure up to 150 PSI
  • 10-Micron filter element is easily replaced
  • Shatterproof clear plastic housing

More About this Item

Wetted materials include a nylon head, Buna-N gasket, polyethylene (PE) element, and a polycarbonate bowl. Stainless steel elements are also available; see ordering table.

Specifications
  • Connections1-1/2" NPT(F)
  • Length (InchShort)8 1/4
  • Width (InchShort)5
  • DescriptionInlet/Outlet filter, 10 micron filter, 180 CFM, 1 1/2" NPT(F)
Reviews
Q&A