Inlet/Outlet filter, 10 micron filter, 3.2 CFM, 1/8" NPT(F)

Representative image only.

Inlet/Outlet filter, 10 micron filter, 3.2 CFM, 1/8" NPT(F)

| Mfr: PPSF.125-X10| Item: 7970060

Protect your pump and equipment from dust and particles

$49.36CAD / Each

$49.36CAD / Each

Buy It Together

Current Item

Inlet/Outlet filter, 10 micron filter, 3.2 CFM, 1/8" NPT(F)
Inlet/Outlet filter, 10 micron filter, 3.2 CFM, 1/8" NPT(F)
7970060

$49.36CAD / Each
+
PPX10RE3 Replacement PE Filter for 79700-60
7970061

$23.28CAD / Pkg of 3
=
Total Price 72.64 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Use on either with vacuum down to 29" Hg or pressure up to 150 PSI
  • 10-Micron filter element is easily replaced
  • Shatterproof clear plastic housing

More About this Item

Wetted materials include a nylon head, Buna-N gasket, polyethylene (PE) element, and a polycarbonate bowl. Stainless steel elements are also available; see ordering table.

Specifications
  • Length (InchShort)2 21/64
  • Width (InchShort)3
  • DescriptionInlet/Outlet filter, 10 micron filter, 3.2 CFM, 1/8" NPT(F)
Reviews
Q&A