Extech MA440 Series 400 A Clamp Meters with Noncontact Voltage

Your go-to multimeter for tight spaces
  • Pocket-sized with a 1.2" jaw for conductors up to 500 MCM
  • Thumb dial measurement mode selection is glove-friendly
  • Built-in noncontact voltage detector adds safety
  • Large backlit LCD and data Hold function make taking measurements easy in any conditions
This compact clamp meter fits in a pocket or small field kit, but offers multimeter capability. Voltage, current, resistance, capacitance, frequency, and diode/continuity test functions provide all the data you need for your application. Auto power-off conserves battery and can be disabled for continuous use. Low-battery indicator prevents productivity-lowering downtime.
$92.82 - $190.07CAD / Each

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Current (AC/DC) True Rms
Availability Pricing
Extech MA440 Clamp Meter with NCV, 400 A AC 2000073 Mfr # MA440
COMPARE
AC Only No
$92.82CAD / Each
Extech MA443 TrueRMS Clamp Meter with NCV and Type K, 400 A AC 2000074 Mfr # MA443
COMPARE
AC Only Yes
$129.66CAD / Each
Extech MA445 TrueRMS Clamp Meter with NCV and Type K, 400 A AC/DC 2000075 Mfr # MA445
COMPARE
AC and DC Yes
$190.07CAD / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat