Extech MA445 TrueRMS Clamp Meter with NCV and Type K, 400 A AC/DC

Representative image only.

Extech MA445 TrueRMS Clamp Meter with NCV and Type K, 400 A AC/DC

Extech | Mfr: MA445| Item: UZ-20000-75

Your go-to multimeter for tight spaces

$190.07CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$190.07CAD / Each

Buy It Together

Current Item

Extech MA445 TrueRMS Clamp Meter with NCV and Type K, 400 A AC/DC
Extech MA445 TrueRMS Clamp Meter with NCV and Type K, 400 A AC/DC
2000075

$190.07CAD / Each
+ =
Total Price 385.66 ADD 2 ITEMS TO CART
Product Description

Includes

test leads, pouch, and three AAA alkaline batteries. Models 20000-74 and -75 also include a general-purpose type K thermocouple probe.

Key Features

  • Pocket-sized with a 1.2" jaw for conductors up to 500 MCM
  • Thumb dial measurement mode selection is glove-friendly
  • Built-in noncontact voltage detector adds safety
  • Large backlit LCD and data Hold function make taking measurements easy in any conditions
  • 1 year warranty

More About this Item

This compact clamp meter fits in a pocket or small field kit, but offers multimeter capability. Voltage, current, resistance, capacitance, frequency, and diode/continuity test functions provide all the data you need for your application. Auto power-off conserves battery and can be disabled for continuous use. Low-battery indicator prevents productivity-lowering downtime.

Model MA445 (20000-75) measures AC/DC current and AC/DC voltage, adding True RMS and DC zero function for greater accuracy and type K thermocouple temperature measurement.

ETL Listed1 Year WarrantyConformite Europeenne
Specifications
  • Length (")9
  • Width (InchShort)3
  • DC Max (Volts)600
  • Height (InchShort)1 5/8
  • DC Voltage Accuracy±0.8%
  • DC Max (amps)400
  • DC Current Accuracy±2.0%
  • Current (AC/DC)AC and DC
  • AC Max (Volts)600
  • Ac Voltage Accuracy±1.2%
  • AC Max (amps)400
  • AC Current Accuracy±2.5%
  • Resistance Max (MΩ)40
  • Frequency Max (MHz)1
  • Continuity / Diode TestYes
  • True RmsYes
  • Min Temperature (° F)-40
  • Max Temperature (° F)1832
  • Min Temperature (° C)-40
  • Max Temperature (° C)1000
  • Temperature Accuracy±3% + 10 digits below 752°F, ±1% + 6 digits above 752°F
  • Nc Voltage Detector≥100 Vrms
  • Display4000-count backlit LCD
  • Jaw Size1.2
  • PowerThree AAA alkaline batteries (included)
  • DescriptionTrueRMS Clamp Meter with NCV and Type K, 400 A AC/DC
  • Warranty1 Year
Reviews
Q&A