Extech MA440 Clamp Meter with NCV, 400 A AC

Representative image only.

Extech MA440 Clamp Meter with NCV, 400 A AC

Extech | Mfr: MA440| Item: 2000073

Your go-to multimeter for tight spaces

$92.82CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$92.82CAD / Each

Buy It Together

Current Item

Extech MA440 Clamp Meter with NCV, 400 A AC
Extech MA440 Clamp Meter with NCV, 400 A AC
2000073

$92.82CAD / Each
+ =
Total Price 288.41 ADD 2 ITEMS TO CART
Product Description

Includes

test leads, pouch, and three AAA alkaline batteries. Models 20000-74 and -75 also include a general-purpose type K thermocouple probe.

Key Features

  • Pocket-sized with a 1.2" jaw for conductors up to 500 MCM
  • Thumb dial measurement mode selection is glove-friendly
  • Built-in noncontact voltage detector adds safety
  • Large backlit LCD and data Hold function make taking measurements easy in any conditions
  • 1 year warranty

More About this Item

This compact clamp meter fits in a pocket or small field kit, but offers multimeter capability. Voltage, current, resistance, capacitance, frequency, and diode/continuity test functions provide all the data you need for your application. Auto power-off conserves battery and can be disabled for continuous use. Low-battery indicator prevents productivity-lowering downtime.

Model MA440 (20000-73) measures AC current and AC/DC voltage.

ETL Listed1 Year WarrantyConformite Europeenne
Specifications
  • Length (")9
  • Width (InchShort)3
  • DC Max (Volts)600
  • Height (InchShort)1 5/8
  • DC Voltage Accuracy±0.8%
  • Current (AC/DC)AC Only
  • AC Max (Volts)600
  • Ac Voltage Accuracy±1.2%
  • AC Max (amps)400
  • AC Current Accuracy±2.0%
  • Resistance Max (MΩ)40
  • Frequency Max (MHz)1
  • Continuity / Diode TestYes
  • True RmsNo
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Nc Voltage Detector≥100 Vrms
  • Display4000-count backlit LCD
  • Jaw Size1.2
  • PowerThree AAA alkaline batteries (included)
  • DescriptionClamp Meter with NCV, 400 A AC
  • Warranty1 Year
Reviews
Q&A