Cole-Parmer® Small Laboratory Frame Sets

Corrosion resistant frames and rods are available in aluminum, fiberglass or stainless steel
  • Custom fit any laboratory with the right frame kit for your application
Frame sets come prepackaged with rods, connectors, and lab frame feet to accommodate all your clamp and apparatus needs. For custom frame sets, choose items separately.

Vertical mounting, ideal for small laboratories where space is limited, base can be permanently mounted to a bench top for added stability
Frame dimensions (H x W): 24 x 24” (61.0 x 61.0 cm)
Base leg dimension (L): 18” (45.7 cm)


$982.75 - $1,679.66CAD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Frame Material Description
Availability Pricing
COMPARE
Aluminum Small Lab Frame, Aluminum, 24" W x 24" H x 18" D
$982.75CAD / Each
COMPARE
Stainless Steel Small Lab Frame, Stainless Steel, 24" W x 24" H x 18" D
$1,679.66CAD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat