Cole-Parmer Small Lab Frame, Stainless Steel, 24" W x 24" H x 18" D

Representative image only.

Cole-Parmer Small Lab Frame, Stainless Steel, 24" W x 24" H x 18" D

Cole-Parmer | Item: 0804010

Corrosion resistant frames and rods are available in aluminum, fiberglass or stainless steel

$1,679.66CAD / Each

$1,679.66CAD / Each
Product Description

Key Features

  • Custom fit any laboratory with the right frame kit for your application
  • (8) 2” (5.1 cm) rods
  • (2) 18” (45.7 cm) rods
  • (8) 24” (61.0 cm) rods
  • (4) Rod-end connectors
  • (18) S-connectors
  • (4) Lab-frame feet (screws included)
  • 1 year warranty

More About this Item

Frame sets come prepackaged with rods, connectors, and lab frame feet to accommodate all your clamp and apparatus needs. For custom frame sets, choose items separately.

Vertical mounting, ideal for small laboratories where space is limited, base can be permanently mounted to a bench top for added stability
Frame dimensions (H x W): 24 x 24” (61.0 x 61.0 cm)
Base leg dimension (L): 18” (45.7 cm)


Stainless Steel - Heavy-duty 303 stainless steel provide maximum strength and durability.

1 Year Warranty
Specifications
  • Frame MaterialStainless Steel
  • Height (in)24
  • Width (in)24
  • Depth (in)18
  • DescriptionSmall Lab Frame, Stainless Steel, 24" W x 24" H x 18" D
  • Warranty1 year
Reviews
Q&A