Cole-Parmer Small Lab Frame, Aluminum, 24" W x 24" H x 18" D

Representative image only.

Cole-Parmer Small Lab Frame, Aluminum, 24" W x 24" H x 18" D

Cole-Parmer | Item: 0802510

Corrosion resistant frames and rods are available in aluminum, fiberglass or stainless steel

$982.75CAD / Each

$982.75CAD / Each
Product Description

Key Features

  • Custom fit any laboratory with the right frame kit for your application
  • 1 year warranty

More About this Item

Frame sets come prepackaged with rods, connectors, and lab frame feet to accommodate all your clamp and apparatus needs. For custom frame sets, choose items separately.

Vertical mounting, ideal for small laboratories where space is limited, base can be permanently mounted to a bench top for added stability
Frame dimensions (H x W): 24 x 24” (61.0 x 61.0 cm)
Base leg dimension (L): 18” (45.7 cm)


Aluminum - Strong centerless cast aluminum will not corrode or rust. Chamfered ends allow for easy and smooth fitting together of components.

1 Year Warranty
Specifications
  • Frame MaterialAluminum
  • Height (in)24
  • Width (in)24
  • Depth (in)18
  • Diameter (in)0.5
  • DescriptionSmall Lab Frame, Aluminum, 24" W x 24" H x 18" D
  • Warranty1 year
Reviews
Q&A