A&D Weighing SB-Series Industrial Scale Base Only

Easy-to-use, complete platform with stainless steel weighing pan and load cell equipped
  • IP65, NEMA4
  • 7’ Cable (stripped/tinned)
  • Washdown (sealed, strain gauge load cell)
  • Connects to A&D’s FC-i Counting Scales
  • Stainless Steel Cover
  • Connects to A&D’s and most other Manufacturer’s Digital Weight Indicators
Water and dust proof (IP-65 /NEMA4) for sanitary, clean,safe, use in the toughest industrial environment
$869.30 - $1,436.56CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Calibration Type Capacity (kg) Capacity (lbs)
Availability Pricing
A&D Weighing SB-15K10 Load Cell Platform 30lb / 15kg 1122994 Mfr # SB-15K10
COMPARE
External 15 30
$869.30CAD / Each
A&D Weighing SB-60K11 Load Cell Platform 150lb / 60kg 1122995 Mfr # SB-60K11
COMPARE
External 60 150
$1,134.51CAD / Each
A&D Weighing SB-100K12 Load Cell Platform 200lb / 100kg 1122996 Mfr # SB-100K12
COMPARE
External 100 200
$1,436.56CAD / Each
A&D Weighing SB-200K12 Load Cell Platform 500lb / 220kg 1122997 Mfr # SB-200K12
COMPARE
External 200 500
$1,436.56CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat