A&D Weighing SB-200K12 Load Cell Platform 500lb / 220kg

Representative image only.

A&D Weighing SB-200K12 Load Cell Platform 500lb / 220kg

A&D Weighing | Mfr: SB-200K12| Item: 1122997

Easy-to-use, complete platform with stainless steel weighing pan and load cell equipped

$1,436.56CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,436.56CAD / Each

Buy It Together

Current Item

A&D Weighing SB-200K12 Load Cell Platform 500lb / 220kg
A&D Weighing SB-200K12 Load Cell Platform 500lb / 220kg
1122997

$1,436.56CAD / Each
+ =
Total Price 1740.82 ADD 2 ITEMS TO CART
Product Description

Key Features

  • IP65, NEMA4
  • 7’ Cable (stripped/tinned)
  • Washdown (sealed, strain gauge load cell)
  • Connects to A&D’s FC-i Counting Scales
  • Stainless Steel Cover
  • Connects to A&D’s and most other Manufacturer’s Digital Weight Indicators
  • 2 year warranty

More About this Item

Water and dust proof (IP-65 /NEMA4) for sanitary, clean,safe, use in the toughest industrial environment

Two year warrantyUL Listed.
Specifications
  • Capacity (kg)200
  • Capacity (lbs)500
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • Height (in)5 1/2
  • Width (in)15 2/5
  • Depth (in)21
  • Platform Length (in)15 13/32
  • Platform Width (in)20 29/32
  • DescriptionLoad Cell Platform 500lb / 220kg
  • Warranty2 Years
Reviews
Q&A