A&D Weighing SB-60K11 Load Cell Platform 150lb / 60kg

Representative image only.

A&D Weighing SB-60K11 Load Cell Platform 150lb / 60kg

A&D Weighing | Mfr: SB-60K11| Item: 1122995

Easy-to-use, complete platform with stainless steel weighing pan and load cell equipped

$1,134.51CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,134.51CAD / Each

Buy It Together

Current Item

A&D Weighing SB-60K11 Load Cell Platform 150lb / 60kg
A&D Weighing SB-60K11 Load Cell Platform 150lb / 60kg
1122995

$1,134.51CAD / Each
+ + =
Total Price 4173.38 ADD 3 ITEMS TO CART
Product Description

Key Features

  • IP65, NEMA4
  • 7’ Cable (stripped/tinned)
  • Washdown (sealed, strain gauge load cell)
  • Connects to A&D’s FC-i Counting Scales
  • Stainless Steel Cover
  • Connects to A&D’s and most other Manufacturer’s Digital Weight Indicators
  • 2 year warranty

More About this Item

Water and dust proof (IP-65 /NEMA4) for sanitary, clean,safe, use in the toughest industrial environment

Two year warrantyUL Listed.
Specifications
  • Capacity (kg)60
  • Capacity (lbs)150
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • Height (in)4 1/2
  • Width (in)13
  • Depth (in)16 45/64
  • Platform Length (in)13
  • Platform Width (in)16 45/64
  • DescriptionLoad Cell Platform 150lb / 60kg
  • Warranty2 Years
Reviews
Q&A