YSI Pro30™ Conductivity Meter

Representative image only.

YSI Pro30™ Conductivity Meter

YSI | Mfr: 6050030| Item: 5935205

Modular meter allows configuration to your specific application

$1,240.59CAD / Each

$1,240.59CAD / Each

Buy It Together

Current Item

YSI Pro30™ Conductivity Meter
YSI Pro30™ Conductivity Meter
5935205

$1,240.59CAD / Each
+
YSI 605101 Pro Series Replacement pH Electrode
5935220

$346.25CAD / Each
+ +
YSI PRO 10 Pro 10 pH/ORP/temperature portable meter
5935216

$1,109.46CAD / Each
+
YSI 6050020 Pro20 Dissolved Oxygen Meter, waterproof
5935204

$1,196.39CAD / Each
=
Total Price 5560.57 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Handheld meter offers menu-driven software for added convenience
  • Backlit graphic display and keypad
  • Cables and probes are not included. order separately
  • 3 year warranty

More About this Item

The YSI® Professional series provides plug-and-play capabilities to give you a meter with as much functionality as needed. Build your own system by ordering the meter, probe(s), and cable(s) without having to purchase additional meters or unnecessary accessories.

Easy-to-use meters feature graphic display with detailed messages and instructions that translate to less time reading manuals. Rugged rubber over-molded case protects meters during use. Meters are IP67-rated and are waterproof, even without the battery lid.

Conductivity measurements are performed with a four-electrode conductivity cell for accurate measurements over the entire range. The Pro2030™ accepts either classic polarographic or “instant-on” galvanic DO sensors with screw-on membrane caps for ease of maintenance. Two-point DO calibration and automatic barometric compensation provide greater accuracy. It automatically corrects the DO measurement based on measured salinity values.

Specifications
  • Meter TypeConductivity
  • Display typeLCD
  • Min Conductivity0 mS/cm
  • Max Conductivity200 mS/cm
  • Conductivity Resolution0.1, 0.01, 0.001 mS/cm (range dependent)
  • Conductivity Accuracy±0.5% of reading or ±0.001 mS/cm
  • Min TDS0 g/L
  • Max TDS100 g/L
  • TDS Resolution4 digits
  • TDS Accuracy±0.5% of reading
  • Min Salinity0 ppt
  • Max Salinity70 ppt
  • Salinity Resolution0.01 ppt
  • Salinity Accuracy±1% of reading or ±0.1 ppt, whichever is greater
  • Min Temperature (° C)-5
  • Max Temperature (° C)70
  • Min Temperature (° F)23
  • Max Temperature (° F)158
  • Temperature Resolution0.1°C
  • Temperature Accuracy±0.2°C
  • Temperature compensationAutomatic
  • Data Logging (points)50 points
  • WaterproofYes
  • BatteryTwo C batteries
  • Width (cm)8.255
  • Height (cm)21.59
  • Width (in)3 1/4
  • Length (in)2 1/4
  • Height (in)8 1/2
  • Probe IncludedNo
  • DescriptionConductivity Meter
  • Warranty3 year
Reviews
Q&A