Yamato DX-402 High-Temperature Gravity Convection Oven, 2.6 Cu Ft, 115 VAC SKU 3395901

Representative image only.

Yamato DX-402 High-Temperature Gravity Convection Oven, 2.6 Cu Ft, 115 VAC SKU 3395901

Yamato | Mfr: DX-402C| Item: 3395901

Fast drying times — dual exhaust ports move air efficiently

Call For Price

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Yamato DX-402 High-Temperature Gravity Convection Oven, 2.6 Cu Ft, 115 VAC SKU 3395901
Yamato DX-402 High-Temperature Gravity Convection Oven, 2.6 Cu Ft, 115 VAC SKU 3395901
3395901

Call For Price
+ + + + + =
Total Price 22315.98 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

two stainless steel shelves and a 6-ft cord with plug.

Key Features

  • Feature calibration functions perfect for validation work
  • 1 year warranty

More About this Item

Set temperatures easily and accurately with the push-button digital controller. LED display shows set temperature, actual temperature, and overtemperature set point. Self-diagnostic microprocessor PID monitors temperature and visually and audibly alerts you to sensor or heater malfunction.

High-temperature Ovens reach temperatures up to 300°C and feature two 1" (2.5 cm) exhaust ports for fast drying times, high airflow, and good temperature uniformity.

1 Year Warranty
Specifications
  • Capacity (cu ft)2.6
  • Capacity (Liters)73.606
  • Min Temperature (° F)Ambient +19
  • Max Temperature (° F)572
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)300
  • Temperature Uniformity±10°C at 280°C
  • Resolution1⁰ C
  • Chamber Width (in)17 3/4
  • Chamber Height (in)15 3/4
  • Chamber Depth (in)16 1/4
  • Chamber Width (cm)45.085
  • Chamber Height (cm)40.005
  • Chamber Depth (cm)41.275
  • Exterior Width (in)21 3/4
  • Exterior Height (in)28 3/4
  • Exterior Depth (in)21 1/4
  • Exterior Width (cm)55.245
  • Exterior Height (cm)73.25
  • Exterior Depth (cm)53.975
  • Rise Time60 mins
  • Temp DisplayLED
  • Number of Shelves2
  • Number of Shelf Positions9
  • Control TypeMicroprocessor
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)1000
  • Construction304 Stainless steel interior and cold-rolled steel melamine resin exterior
  • TimerYes
  • Timer Range1 min to 99 hrs, 59 min
  • DescriptionHigh-Temperature Gravity Convection Oven, 2.6 Cu Ft, 115 VAC
  • Warranty1 Year
Reviews
Q&A