Yamato DVS-602 Programmable Gravity Convection Oven, 5.6 Cu Ft, 115VAC

Representative image only.

Yamato DVS-602 Programmable Gravity Convection Oven, 5.6 Cu Ft, 115VAC

Yamato | Mfr: DVS-602C| Item: 3395904

Fast drying times — dual exhaust ports move air efficiently

$5,909.77CAD / Each

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,909.77CAD / Each

Buy It Together

Current Item

Yamato DVS-602 Programmable Gravity Convection Oven, 5.6 Cu Ft, 115VAC
Yamato DVS-602 Programmable Gravity Convection Oven, 5.6 Cu Ft, 115VAC
3395904

$5,909.77CAD / Each
+ + + + + =
Total Price 28225.75 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

two stainless steel shelves and a 6-ft cord with plug.

Key Features

  • Feature calibration functions perfect for validation work
  • 1 year warranty

More About this Item

Set temperatures easily and accurately with the push-button digital controller. LED display shows set temperature, actual temperature, and overtemperature set point. Self-diagnostic microprocessor PID monitors temperature and visually and audibly alerts you to sensor or heater malfunction.

Programmable Ovens feature an advanced controller for programming ramp-and-soak periods, automatic start, and automatic stop. Ten preset programs let you set ten temperatures, run programs one after another, or run oven continuously up to 1000 hours.

1 Year Warranty
Specifications
  • Capacity (cu ft)5.6
  • Capacity (Liters)158.536
  • Min Temperature (° F)Ambient +9
  • Max Temperature (° F)500
  • Min Temperature (° C)Ambient +5
  • Max Temperature (° C)260
  • Temperature Uniformity±3⁰C at 200⁰C
  • Resolution1⁰ C
  • Chamber Width (in)23 1/2
  • Chamber Height (in)19 3/4
  • Chamber Depth (in)21 1/4
  • Chamber Width (cm)59.69
  • Chamber Height (cm)50.165
  • Chamber Depth (cm)53.975
  • Exterior Width (in)28
  • Exterior Height (in)34 1/4
  • Exterior Depth (in)25 3/4
  • Exterior Width (cm)71.12
  • Exterior Height (cm)86.995
  • Exterior Depth (cm)65.45
  • Rise Time90 mins
  • Temp DisplayLED
  • Number of Shelves2
  • Number of Shelf Positions12
  • Control TypeMicroprocessor
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)1000
  • Construction304 Stainless steel interior and cold-rolled steel melamine resin exterior
  • TimerYes
  • Timer Range1 min to 99 hrs, 59 min
  • DescriptionProgrammable Gravity Convection Oven, 5.6 Cu Ft, 115VAC
  • Warranty1 Year
Reviews
Q&A