Tygon 3350 Platinum-Cured Sanitary Silicone Tubing, 3/16" ID x 1/4" OD; 50 Ft

Representative image only.

Tygon 3350 Platinum-Cured Sanitary Silicone Tubing, 3/16" ID x 1/4" OD; 50 Ft

Tygon | Mfr: ABW00011| Item: 5020096

Ultra-smooth inner surface—perfect for sanitary transfer of sensitive fluids

$247.53CAD / Pkg of 1

$247.53CAD / Pkg of 1

Buy It Together

Current Item

Tygon 3350 Platinum-Cured Sanitary Silicone Tubing, 3/16" ID x 1/4" OD; 50 Ft
Tygon 3350 Platinum-Cured Sanitary Silicone Tubing, 3/16" ID x 1/4" OD; 50 Ft
5020096

$247.53CAD / Pkg of 1
+ + + + + =
Total Price 3410.46 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Smooth inner surface minimizes particle entrapment
  • Platinum cured silicone—shows exceptional biocompatibility
  • Low extractables—perfect for maintaining fluid purity
  • Excellent fluid flow characteristics due to reduced surface area
  • USP Class VI, 3A Sanitary Standard, FDA 21 CFR Part 177.2600, and NSF 51 compliant
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection cleaning and sterilization
  • 3/16" ID x 1/4" OD
  • 50 ft per pack

More About this Item

Designed with ultra-smooth inner bore, the Tygon 3350 platinum-cured silicone tubing is perfect for sanitary transfer of sensitive fluids. The smooth inner surface ensures minimal particle entrapment and microscopic build-up during fluid transfer while low extractables help maintain fluid integrity. The smooth bore also aids in fluid flow by reducing the surface area.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationTygon® 3350
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.4
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorTransparent
  • Max Working Pressure at 73 F (PSI)7
  • Min Temperature (° F)-112
  • Max Temperature (° F)400
  • Min Temperature (° C)-80
  • Max Temperature (° C)204
  • Max Vacuum (in Hg)5
  • Max Vacuum (mm Hg)127
  • Bend Radius (in)1
  • Bend Radius (mm)25.4
  • Length (ft)50
  • Sterilization MethodAutoclave;EtO;Gamma
  • Regulatory ApprovalsFDA;USP;RoHS;3A;NSF-51;ADCF
  • Durometer50 Shore A
  • Description3350 Platinum-Cured Sanitary Silicone Tubing, 3/16" ID x 1/4" OD; 50 Ft
Reviews
Q&A