KD Scientific KDS 100 Legacy 100 Single-Syringe Infusion Pump; 110V

Representative image only.

KD Scientific KDS 100 Legacy 100 Single-Syringe Infusion Pump; 110V

KD Scientific | Mfr: 780100| Item: 5100510

Easy-to-use syringe pump delivers high precision and excellent durability

$2,703.67CAD / Each

$2,703.67CAD / Each
Product Description

Key Features

  • Accepts a single syringe with 10 µL to 60 mL capacity
  • Quickly set parameters using menu-driven setup
  • Precise flow control with less than ±1% accuracy
  • Dispense up to 423 mL/hr (with a 60 mL syringe)
  • 110 VAC, 50/60 Hz operation
  • 1 year parts and labor warranty

More About this Item

The single-syringe infusion pump combines precision with simplicity to deliver accurate amount of fluid every time. Pump accommodates a syringe ranging from 10 µL to 60 mL. A button release of drive nut offers easy syringe installation.

Simple menu-driven setup makes inputting parameters quick and easy: select syringe size from the built-in syringe size table, set dispense volume, then set dispense flow rate. Volume and flow rate units (µl/hr or ml/hr) are selected automatically based on syringe size. View dispensing volume on the easy-to-read backlit LCD. Meter automatically shuts off at completion. Last setting stored in permanent memory for your convenience.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite Europeenne1 Year Parts and Labor
Specifications
  • SeriesKDS 100
  • Max Flow Rate Per Syringe (mL/min)7.05
  • Min Flow Rate Per Syringe (picoL/min)1666.7
  • Power (VAC)110
  • Power (Hz)50/60
  • Linear Force (lbs)20
  • Linear Force (kN)9
  • Number of Syringes1
  • Syringe Size Accepted (Max mL)60
  • Syringe Size Accepted (Min microL)10
  • Syringe Travel Rate (sec/microstep)30
  • ReversibleNo
  • Accuracy<±1%
  • Width (in)6
  • Length (in)9
  • Height (in)5
  • Width (cm)15.25
  • Length (cm)23
  • Height (cm)13
  • DescriptionLegacy 100 Syringe Pump; 110V
  • Warranty1 year parts and labor
Reviews
Q&A