Traceable Single-Use Ultra-Low Temperature/Dry Ice Data Logger

Representative image only.

Traceable Single-Use Ultra-Low Temperature/Dry Ice Data Logger

Traceable | Mfr: 4212TR| Item: 0293302

Achieve unparalleled precision in ultra-low temperature tracking data loggers

$157.28CAD / Each

BUY MORE & SAVE

  • 1-9$157.28 CAD / Each
  • 10+$141.55 CAD / Each

$157.28CAD / Each

BUY MORE & SAVE

  • 1-9$157.28 CAD / Each
  • 10+$141.55 CAD / Each

Buy It Together

Current Item

Traceable Single-Use Ultra-Low Temperature/Dry Ice Data Logger
Traceable Single-Use Ultra-Low Temperature/Dry Ice Data Logger
0293302

$157.28CAD / Each
+ + + + + +
Cole-Parmer 95L Storage Dewar, TraceableLIVE® Bundle
4426071

$8,597.23CAD / Each
+
Cole-Parmer Standard Refrigerator, Glass Door, 1°C to 10°C, 16 cubic ft, 120V
4426200

$5,221.70CAD / Each
$6,527.12CAD / Each
+ + =
Total Price 15559.16 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Seamless setup with no need for PC software or drivers
  • Integrated PT1000 Sensor for precise dry ice temperature measurement
  • Effortless report generation automatically creates PDF reports with statistical summaries, diagrams, and detailed data
  • Tailor settings such as language options, sampling intervals, start delays, alarm parameters, units, and user credentials
  • IP67-rated waterproof housing protects data loggers
  • Single-use version minimizes the risk of cross-contamination
  • Stores up to 8,192 readings
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

These ultra-low temperature/dry ice data loggers feature a built-in PT1000 RTD temperature sensor, ideal for measuring very low temperatures in dry ice environments. Upon completion of recording, temperature data can be automatically generated into secure PDF or CSV files, ensuring confidentiality, and preventing easy deletion. This capability caters to the stringent demands of the cold chain supply industry, healthcare, pharmaceuticals, and laboratories. The device is favored across various sectors: in medical and biotechnology for monitoring sensitive substances and lyophilization related applications, in food and agriculture for ensuring freshness and safety of refrigerated goods, and in industrial and chemical applications for optimizing production processes.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

IP 671 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Number of Channels1
  • Max Temperature (° F)158
  • Min Temperature (° F)-112
  • Max Temperature (° C)70
  • Min Temperature (° C)-80
  • Temperature Resolution (° F)0.1°
  • Temperature Accuracy (° F)+/-0.5 C for full range
  • Temperature Resolution (° C)0.1°
  • Temperature Accuracy (° C)+/-0.5 C for full range
  • Sampling Rate30 seconds, 5,10,30,60,90,120 minutes
  • Memory Size8,192 readings, non-rewritable
  • InterfaceUSB
  • AlarmSingle Event, Cumulative, Disable
  • Battery Type1 3.6V Lithium
  • Display TypeLED
  • Length (in)4 3/32
  • Height (in)13/32
  • Width (in)1 1/8
  • Length (cm)10.4
  • Height (cm)1.05
  • Width (cm)2.88
  • DescriptionSingle-Use Ultra-Low Temperature/Dry Ice Data Logger
  • Warranty1 year
Reviews
Q&A