Traceable Workhorse Type K Thermocouple Thermometer

Representative image only.

Traceable Workhorse Type K Thermocouple Thermometer

Traceable | Mfr: 4425TR| Item: 9121045

Recessed front-panel offset helps optimize temperature measurement accuracy

$112.57CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$112.57CAD / Each

Buy It Together

Current Item

Traceable Workhorse Type K Thermocouple Thermometer
Traceable Workhorse Type K Thermocouple Thermometer
9121045

$112.57CAD / Each
+ +
Traceable Kangaroo™ Thermometer
8646001

$77.50CAD / Each
+ =
Total Price 547.73 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, one type K general-purpose probe, bench stand, carrying case, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Front-panel adjustable offset provides accurate measurements
  • Use with any type K thermocouple probe
  • 1 year warranty

More About this Item

The workhorse thermometer provides a sharp readout in dim and very bright light, wide temperature range, and long battery life (150 to 200 continuous hours), making it a go-to meter for everyday temperature measuring. Use the recessed adjustable offset to adjust the thermometer exactly to a specific temperature, in-house calibration, or particular sensor for increased accuracy. Thermometer features a Hold button, °C/°F selectable units, and auto power-off. Accepts every type K thermocouple probe with miniconnector.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Temperature range for the included probe is from -45 to 230°C (-49 to 446°F).

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-58
  • Max Temperature (° F)2372
  • Min Temperature (° C)-50
  • Max Temperature (° C)1300
  • Resolution0.1°; 1° above 200° and below -50°C
  • Display Type0.625" Display, 3.75-digit LCD
  • Height (in)5 1/2
  • Width (in)2 3/4
  • Depth (in)1 1/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.2
  • Probe Length (in)3 1/4
  • Cable Length (in)30
  • Battery1 9V (included)
  • DescriptionWorkhorse Thermocouple Thermometer
  • Warranty1 year
Reviews
Q&A