Traceable High-Temperature Wi-Fi Data Logger Compatible with TraceableLIVE® Cloud Service; 2 Probes

Representative image only.

Traceable High-Temperature Wi-Fi Data Logger Compatible with TraceableLIVE® Cloud Service; 2 Probes

Traceable | Mfr: 6515TR| Item: 1800427

Monitor critical environments from your mobile devices

$817.73CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$817.73CAD / Each

Buy It Together

Current Item

Traceable High-Temperature Wi-Fi Data Logger Compatible with TraceableLIVE® Cloud Service; 2 Probes
Traceable High-Temperature Wi-Fi Data Logger Compatible with TraceableLIVE® Cloud Service; 2 Probes
1800427

$817.73CAD / Each
+ + +
Cole-Parmer Cryogenic Label, 1000/Roll, 1.25x0.5", white
0653003

$120.97CAD / Roll of 1000
+ + + +
Cole-Parmer 95L Storage Dewar, TraceableLIVE® Bundle
4426071

$8,597.23CAD / Each
+ + =
Total Price 15141.59 ADD 10 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, two stainless steel Pt RTD probes, magnets, hook-and-loop strip for mounting, flip stand, and batteries.

Key Features

  • Connect to your data via smartphone, tablet, or PC using TraceableLIVE wireless capability*
  • View current temperature conditions anywhere—cloud-based interface sends email, text, and push notifications
  • No software required—web, Android™, Apple® iOS data visibility
  • Two stainless steel Pt RTD probes
  • NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

TraceableLIVE Wireless Technology allows multiple users to stay connected and monitor critical environments 24/7 wherever you go.

Monitoring priceless biological samples has never been easier! These data logging thermometers with Wi-Fi connectivity monitor a wide range of temperatures and stream data continuously to mobile devices via the cloud-based interface. For those in the lab, audible and visual alarms alert when conditions are outside of the safe range.

Once setup is complete you can securely monitor parameters 24/7, control your alarms remotely, view your data logging history, run reports in real time, and give access to other team members. No local software is required to use the cloud-based data interface. Get mobile push notifications, emails, or texts for out-of-range conditions, connectivity interruptions, low-battery condition or if your device is due for calibration. Large tripe-line LCD displays current and Min/Max readings.

Use the included hook-and-loop strip to mount the probe. Mount the logger with the included magnetic strip or use the built-in bench stand to place on countertop. A low-cost subscription is required for TraceableLIVE® use.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

*Requires a TraceableLIVE subscription.

Conformite EuropeenneNIST Traceable Calibration1 Year Warranty
Specifications
  • Cloud ConnectedYes
  • Number of Channels2
  • Input TypeStainless Steel Pt RTD Probes
  • Max Temperature (° F)572
  • Min Temperature (° F)32
  • Max Temperature (° C)300
  • Min Temperature (° C)0
  • Temperature Resolution (° F)0.01
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.25
  • Sampling Rate12 seconds
  • Memory Size672 records (7 days if set to 15-minute intervals)
  • Alarm100 stored
  • ConnectionsWi-Fi
  • Battery Type4 AAA (included)
  • Display TypeDual-line LCD
  • Height (in)6
  • Width (in)2 1/2
  • Depth (in)3/4
  • Height (cm)15.2
  • Width (cm)6.3
  • Depth (cm)1.9
  • DescriptionCalibrated High-Temperature Wi-Fi Data Logger Compatible with TraceableLIVE® Cloud Service; 2 Probes
  • Warranty1 Year
Reviews
Q&A