Cole-Parmer Cryogenic Label, 1000/Roll, 1.25x0.5", white

Representative image only.

Cole-Parmer Cryogenic Label, 1000/Roll, 1.25x0.5", white

Cole-Parmer | Item: 0653003

$120.97CAD / Roll of 1000

$120.97CAD / Roll of 1000

Buy It Together

Current Item

Cole-Parmer Cryogenic Label, 1000/Roll, 1.25x0.5", white
Cole-Parmer Cryogenic Label, 1000/Roll, 1.25x0.5", white
0653003

$120.97CAD / Roll of 1000
+ =
Total Price 922.49 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Perfect for cryogenic storage — withstand temperatures from -321 to 302°F (-196 to 150°C).

More About this Item

These labels will withstand conventional and cryogenic storage to -321°F (-196°C), boiling water baths to 212°F (100°C), and dry heat up to 302°F (150°C). Labels adhere to most plastics, glass, and metals. Resistant to detergents, oils, solvents, and caustic agents without peeling or falling off.

Specifications
  • Temperature Points (° F)-321 to 302
  • Temperature Points (° C)-196 to 150
  • Initial colorWhite
  • Height (in)1/2
  • Width (in)1 9/32
  • Length (in)1 9/32
  • DescriptionCryogenic Label, 1000/Roll, 1.25x0.5", white
Reviews
Q&A