Traceable High-Accuracy Fridge/Freezer Thermometer; 2 Stainless Steel Probes

Representative image only.

Traceable High-Accuracy Fridge/Freezer Thermometer; 2 Stainless Steel Probes

Traceable | Mfr: 4338TR| Item: 9446099

Triple-display—view MIN, MAX, and current temperature simultaneously

$292.84CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$292.84CAD / Each

Buy It Together

Current Item

Traceable High-Accuracy Fridge/Freezer Thermometer; 2 Stainless Steel Probes
Traceable High-Accuracy Fridge/Freezer Thermometer; 2 Stainless Steel Probes
9446099

$292.84CAD / Each
+
Traceable Monitoring Hygrometer
2025030

$91.20CAD / Each
+ + + + =
Total Price 3000.42 ADD 6 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, stainless steel probes with 5-ft (1.5-m) cable, magnetic strips, hook-and-loop strips, bench stand, and batteries.

Key Features

  • High accuracy of ±0.3°C (±0.6°F)
  • Resolution of 0.01°
  • Visual and audible alarms signal continuously until reset
  • °C/°F selectable
  • Two stainless steel probes
  • Durable stainless steel probes withstand both low and high temperatures
  • Ideal for measuring temperatures of air, liquids, and semisolids
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Easily and accurately monitor temperature in most scientific, industrial, or general-purpose applications. The high-accuracy thermometers feature an alarm that can be programmed in 0.1° increments. Once triggered, visual and audible alarms alert continuously until reset. View the exact time and date when thermometer alarms are triggered as well as when the minimum and maximum temperatures occurred. The included probe(s) comes with a microcable that permits a door to close on it. Meters that accept two probes are ideal for monitoring two unique areas that are near each other.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels2
  • Min Temperature (° F)-58
  • Max Temperature (° F)158
  • Min Temperature (° C)-50
  • Max Temperature (° C)70
  • Accuracy±0.3°C
  • Resolution0.01°
  • AlarmYes
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display Type0.75" Display
  • Height (in)4 1/2
  • Width (in)2 3/4
  • Depth (in)3/4
  • No. of Probe(s) Included2
  • Probe Diameter (in)0.125
  • Probe Length (in)9
  • Cable Length (in)60
  • Stem Length (in)6 1/4
  • Battery2 AAA (included)
  • Probe TypeStainless Steel
  • DescriptionHigh-Accuracy Fridge/Freezer Thermometer; 2 Stainless Steel Probes
  • Warranty1 year
Reviews
Q&A