Torbal FC20 ZEUS Precision Pro Series Digital Force Gauge with Bluetooth, 4 lb/2 kg/20 N Capacity

Representative image only.

Torbal FC20 ZEUS Precision Pro Series Digital Force Gauge with Bluetooth, 4 lb/2 kg/20 N Capacity

Torbal | Mfr: FC20| Item: 2530451

Built in Wireless data transmission

$1,536.75CAD / Each

for an additional
$452.33CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,536.75CAD / Each

Buy It Together

Current Item

Torbal FC20 ZEUS Precision Pro Series Digital Force Gauge with Bluetooth, 4 lb/2 kg/20 N Capacity
Torbal FC20 ZEUS Precision Pro Series Digital Force Gauge with Bluetooth, 4 lb/2 kg/20 N Capacity
2530451

$1,536.75CAD / Each
+ + =
Total Price 4022.72 ADD 3 ITEMS TO CART
Product Description

Includes

microSD card, four NiMH rechargeable batteries, and RS-232 cable.

Testing attachments and shaft extension.

Key Features

  • Read results from any angle with large auto-rotate LCD display
  • Removable MicroSD card increases available memory
  • Wireless transmitter for cable free connection to PC, Laptop, or tablet
  • Onscreen graphing and histogram for visual reference of results
  • 3 years warranty parts and labor

More About this Item

The FC ZEUS force gauge is ideal for advanced tension and compression applications which require speed and precision. Packed with functions and features including Peak mode, Fill Meter, Pass/Fail, Multi-Peak Mode, Peak Sensitivity, and Standard mode help increase productivity during force measurement testing. Not only strong and durable, but compact, ergonomic, and perfectly balanced to ensure comfort and stability while in your hand. Easily connect peripherals and store review data with numerous connectivity options including USB, RS-232, wireless, and I/O interface.

3 Year Warranty
Specifications
  • Capacity (lbs)4
  • Capacity (kg)2
  • Capacity (Newtons)20
  • Resolution (lbs)0.001
  • Resolution (g)0.5
  • Resolution (Newtons)0.005
  • Accuracy±0.1% Full Scale
  • Sampling Rate1000Hz
  • OutputUSB, RS232, Wireless, and Analog I/O Interface
  • Overload200% Full Scale (Display Limit: 110%)
  • DisplayLCD
  • Grads.N, kgF, lbF, ozF, lb, oz, kg
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)14
  • Max Operating RH (%)0.8
  • Battery life25 - 29 hours
  • Battery4 rechargeable NiMH (included)
  • Warranty3 years parts & labor
Reviews
Q&A