Torbal S-Beam Tensile/Compression Load Cell, 1 kN capacity

Representative image only.

Torbal S-Beam Tensile/Compression Load Cell, 1 kN capacity

Torbal | Mfr: 901121| Item: 2530487

Unmatched precision for every force measurement

$647.55CAD / Each

$647.55CAD / Each
Product Description

Key Features

  • Seamless compatibility that works with Torbal force gauges for real-time accuracy
  • Durable construction ensures long-term reliability
  • Ideal for sensitive, low-force applications
  • 3 years warranty parts and labor

More About this Item

Torbal’s FB and FC load cells provide industry-leading accuracy across a range of applications, from delicate force testing to high-load industrial assessments. Designed for seamless integration and superior performance, they deliver the precision and durability professionals trust.

3 Year Warranty
Specifications
  • Capacity (lbs)200
  • Capacity (kN)1
  • Resolution (lbs)0.05
  • Resolution (Newtons)0.2
  • HousingStainless steel
  • Data Output1000 Hz
  • DescriptionS-Beam Tensile/Compression Load Cell, 1 kN capacity
  • Warranty3 years parts & labor
Reviews
Q&A