Torbal FB10k THOR Precision Series Digital Force Gauge, 2000 lb/1000 kg/10 kN Capacity

Representative image only.

Torbal FB10k THOR Precision Series Digital Force Gauge, 2000 lb/1000 kg/10 kN Capacity

Torbal | Mfr: FB10k| Item: 2530470

Affordable everyday force measurement

$2,049.49CAD / Each

for an additional
$452.33CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,049.49CAD / Each

Buy It Together

Current Item

Torbal FB10k THOR Precision Series Digital Force Gauge, 2000 lb/1000 kg/10 kN Capacity
Torbal FB10k THOR Precision Series Digital Force Gauge, 2000 lb/1000 kg/10 kN Capacity
2530470

$2,049.49CAD / Each
+ + =
Total Price 4658.86 ADD 3 ITEMS TO CART
Product Description

Includes

microSD card, four NiMH rechargeable batteries, and RS-232 cable.

Load-cell and swivel bearing joints.

Key Features

  • Large backlit LCD automatically adjusts to the position of the gauge
  • Keypad is simple to use and sealed to keep dirt and grime out
  • Multiple interfaces for connectivity
  • 3 years warranty parts and labor

More About this Item

The FB THOR gauge offers affordability and scalability for everyday force measurements. Loaded with essential features and multiple modes and applications, these gauges are ideal for any tension and compression application. These gauges are designed for the most demanding applications. They are durable, compact, ergonomic, and perfectly balanced to ensure stability and comfort while in your hand. Easy PC connectivity with the USB or RS-232 interface and removable microSD memory means all data can be stored and easily transferred to a PC.

3 Year Warranty
Specifications
  • Capacity (lbs)2000
  • Capacity (kg)1000
  • Capacity (g)200
  • Capacity (Newtons)10000
  • Resolution (lbs)0.5
  • Resolution (g)200
  • Resolution (Newtons)2
  • Accuracy±0.2% Full Scale
  • Sampling Rate80Hz
  • OutputUSB and RS232
  • Overload200% Full Scale (Display Limit: 110%)
  • DisplayLCD
  • Grads.N, kgf, lbf, ozF, lb, oz, kg
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)14
  • Max Operating RH (%)0.8
  • Battery life36 -32 Hours
  • Battery4 rechargeable NiMH (included)
  • Warranty3 years parts & labor
Reviews
Q&A